DESCRIPTION

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed

Duravit Vero 17-71/100 x 13-39/50 in. 1 Hole 1-Bowl Wall Mount Ceramic Rectangular Bathroom Sink in White

D07044500271

Manufacturer Part #: 07044500271

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CSA Certified
CSA B45.1
Collection
Vero
Depth
14-1/8 in
Drain Location
Rear Center
GSA Approved
No
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Above Counter
MA Approved
Yes
NSF Certified
No
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Overflow Included Yes or No
Yes
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Ceramic
Sink Size Range
Less than 20 in
Type
Bathroom Sink
Vessel Only - FEI
Yes
WaterSense Labeled
No
Weight
25.4
Width
17-3/4 in

Print