2 in. Stainless Steel 740 psi Flanged Plug Valve

You last purchased this on
 
Durco-Brand of Flowserve

G4 Series 2 in. Stainless Steel 740 psi Flanged Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durco-Brand of Flowserve

G4 Series 2 in. Stainless Steel 740 psi Flanged Plug Valve

  • Fast #
  • Part #D2G4Z11D4D4
  • Item #3962038
  • Manufacturer Part #2G4Z11D4/D4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Collection:
G4 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Pressure - Maximum:
740 psi
Valve Size:
2 in
Valve Type:
Plug Valve