T4E Series 4 in. Ductile Iron 150 psi Flanged Lever Handle Plug Valve

Part #DT4E11C11D033NWP  |  Item #4227498  |  Manufacturer Part #4-T4E-11C11D033NW

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-395

Collection: T4E Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Maximum Pressure: 150 psi

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Size: 4 in

Valve Type: Plug Valve