2 in. x 7 ft. Mechanical Joint Cast Iron Soil Pipe

You last purchased this on
 
Duriron

2 in. x 7 ft. Mechanical Joint Cast Iron Soil Pipe

This product requires certification to purchase.
You last purchased this on
 
Duriron

2 in. x 7 ft. Mechanical Joint Cast Iron Soil Pipe

  • Fast #
  • Part #DMJPKW
  • Item #1702339
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
7 ft
Material:
Cast Iron
PipeTubing Size:
2 in