• Cart

DESCRIPTION

Duriron 7 ft. Duriron Bell And Spigot Single Hub Soil Pipe

DBSSHPUW

Length:

7 ft

SPECIFICATIONS

Length
7 ft
Material
High Silicon Iron
Pipe Tubing Size
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now