20 x 1/2 x 3/8 in. 3-Way Supply Set

You last purchased this on
 
Durkee Sales

20 x 1/2 x 3/8 in. 3-Way Supply Set

This product requires certification to purchase.
You last purchased this on
 
Durkee Sales

20 x 1/2 x 3/8 in. 3-Way Supply Set

  • Fast #
  • Part #D23635
  • Item #5106872
  • Manufacturer Part #23635
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
No