Pop-Up Drain Assembly with Overflow in Polished Chrome

You last purchased this on
 
Durkee Sales

Pop-Up Drain Assembly with Overflow in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Durkee Sales

Pop-Up Drain Assembly with Overflow in Polished Chrome

  • Fast #
  • Part #D12149
  • Item #4912588
  • Manufacturer Part #12149
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
18 ga
IAPMO Listed -:
No
NSF Certified:
No
Pedestal Only:
No
Vessel Only:
No