4 in. Steel Fusible Link in Silver

You last purchased this on
 
Duro Dyne National

4 in. Steel Fusible Link in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duro Dyne National

4 in. Steel Fusible Link in Silver

  • Fast #
  • Part #D2032
  • Item #794507
  • Manufacturer Part #2032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Temperature rating 165°, 10 lbs load
  • All fusible links classified by Underwriter's laboratories, Inc. and Factory Mutual laboratories
  • Fire damper part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1 in
Height:
4 in
Length:
1-1/2 in
Material:
Steel
Product Type:
Fusible Link
Smart Home Enabled:
No
Temperature Rating:
165
Weight:
2 lb