DESCRIPTION

  • 2 60W C Bulbs Required
  • Gilded Bronze; Seeded Water Glass; W: 11" H: 24 1/2"
  • One sintered steel locking pawl is seated in each channel - incorporates a release pin for easy adjustment after installation

Duro Dyne National 1/16 - 3/32 in. Cable Lock

D30351

Material:

SPECIFICATIONS

Color Finish
Silver
Material
Zinc Alloy

Starting at
Call for Pricing
  • QUANTITY