DESCRIPTION

  • Adhesive: polyethylene foam impregnated with rubber based adhesive
  • Flow rate: 2.2 gpm @ 60 psi
  • Less handles, see pages
  • Shown here with DHK37 handles

Duro Dyne National 1-3/4 in. Self Adhesive Hanger & Washer

DUR26192

Length:

1-3/4 in

SPECIFICATIONS

Color Finish
Silver
Length
1-3/4 in
Material
Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.