1 in. Banger for 1/2 in. Insulation

You last purchased this on
 
Duro Dyne National

1 in. Banger for 1/2 in. Insulation

This product requires certification to purchase.
You last purchased this on
 
Duro Dyne National

1 in. Banger for 1/2 in. Insulation

  • Fast #
  • Part #DEADD26033
  • Item #1353401
  • Manufacturer Part #26033
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 2.2 gpm @ 60 psi
  • Less handles, see pages
  • Use 1/2 in" insulation
  • Requires Certification

Documents


Specifications

Diameter:
17/125 in
Gauge (metal):
10 ga
Length:
1/2 in
Material:
Zinc Plated