DESCRIPTION

  • Aviation grade galvanized steel wire
  • Bolt cutter free locking system.
  • Deep recessed Grip Rite lifting channel is easy to grip under all conditions and cannot be damaged by passing equipment.
  • Extra-strong bolsters for heavy loads.
  • Lids are heavily reinforced to resist pry bars and forced entry.
  • Padlock shackles are protected from cutting tools inside 12-gauge steel housings.
  • Rain Drain system protects contents.
  • Rugged 14-gauge steel 3/8" continuous hinge with 1/4" steel pin and extra-large 1" knuckles.
  • Super-duty hinge resists forced entry.
  • Wind driven rain entering the padlock housings is drained to the outside of the box.

Duro Dyne National 15 ft. Looped Cable

DUR30230

Outside Diameter:

SPECIFICATIONS

Color Finish
Silver
Length
15 ft
Material
Galvanized Steel
Outside Diameter
3/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY