28 ga Adhesive Hanger 2-1/2 in. Steel (Pack of 1000)
Dynastick® 28 ga Adhesive Hanger 2-1/2 in. Steel (Pack of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Performs in most types of heating and cooling systems operating at velocities up to 6,000 fpm (30.5 m/s) and temperatures to 250°F (121°C)
- Improves energy efficiency by reducing heat gain or loss
- Adhesive: polyethylene foam impregnated with rubber based adhesive
- Durable and easy to clean
- Can be precision cut using both manual and automatic cutting equipment
Specifications
- Coating:
- Galvanized
- Collection:
- Dynastick®
- Color Finish Name:
- Silver
- Gauge (metal):
- 28 ga
- Length:
- 2-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 1000
- Product Type:
- Adhesive Hanger