2 in. 26 ga Turning Vane

Part #D13203  |  Item #2181877  |  Manufacturer Part #13203

Call for Pricing per FOOT

Inside Diameter:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Hollow turning vane is designed to redirect the air in the duct work
  • Redirects the air through elbows and tees in the ductwork without significant loss of air pressure
  • Vane assemblies minimize turbulence in the ductwork
  • Lever length 21 1/4"

Documents

Specifications

Gauge: 26

Inside Diameter: 2 in

Length: 10 ft

Material: Galvanized Steel

Width: 2 in