DESCRIPTION

  • Excellent adhesion to ductwork, yet easily removable without leaving residue
  • UV resistant and waterproof

Duro Dyne National 200 ft. Reversible Dyn-o-wrap Roll

D13385

Width:

SPECIFICATIONS

Length
200 ft
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY