3/8 in. Dial Regulator
3/8 in. Dial Regulator
Frequently Purchased Together
Product Details
- Suitable to use on round as well as square duct
- Set includes: 3/8" dial regulator only
Documents
Specifications
- Application:
- Duct
- Coating:
- Galvanized
- Diameter:
- 3/8 in
- Length:
- 3/8 in
- Material:
- Steel
- Product Type:
- Dial Regulator