DESCRIPTION

  • Air tested.
  • Designed for light- to medium-guage materials
  • Easily replaceable disc absorbs normal seating wear.
  • Easy dismantle.
  • For steam and nonshock water, oil, gas or volatile fluids.
  • Nonasbestos composition packing in bronze gland-equipped stuffing box.
  • Once pierced, thread propels the screw through metal rapidly and almost without effort
  • Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
  • Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
  • Super saber point offers one-step fastening

Duro Dyne National 8 in. Pint Screw

D141

Length:

SPECIFICATIONS

Color Finish
Silver
Length
1/2 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY