DESCRIPTION

  • Recommended for low and medium velocity systems
  • Suitable for indoor and outdoor use
  • Water-based, non-flammable, flexible and paintable

Duro Dyne National Duct Sealanter Cartridge

D5029

Size:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
Grey
Size
1 gal
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY