DESCRIPTION

  • Adhesive: polyethylene foam impregnated with rubber based adhesive
  • Flow rate: 2.2 gpm @ 60 psi
  • Less handles, see pages
  • Shown here with DHK37 handles

Duro Dyne National Self Adhesive Hanger & Washer

DUR26192

Length:

SPECIFICATIONS

Color Finish
Silver
Length
1-3/4 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY