DESCRIPTION

  • Approximate dimensions: 1/4" x 3 1/8"

Duro Dyne National Square x Long End Bearing

D8077

Diameter:

SPECIFICATIONS

Diameter
1/4 in
IsAcceptableImage
Material
Steel

Starting at
Call for Pricing
  • QUANTITY