DURO SHOWER SYSTEM
Part #SYM3601SH4 | Item #7293961 | Manufacturer Part #3601-SH4
$351.04
EACH
Type:
SYM3601SH4Packaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 108
How to get it:
Product Details
- Duro shower system
- Temptrol Pressure Balancing valve
- Metal lever handle
- Adjustable stop screw to limit handle turn
- Single mode square showerhead
- Standard 2.5 gpm (9.5 L/min)
- Tub spout not included
Specifications
CEC Compliant: Not for Sale in CA
Type: SYM3601SH4