24V Ultraviolet Light Purifier
24V Ultraviolet Light Purifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.5
- Depth:
- 26 in
- Height:
- 3 in
- Maximum Temperature:
- 185
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 24V
- Width:
- 3 in