20 x 25 x 1 in. Aluminum Air Filter
Allergy Gold® 20 x 25 x 1 in. Aluminum Air Filter
Product Details
Product Details
Specifications
- Collection:
- Allergy Gold®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 25 in
- IAPMO Listed:
- No
- Material:
- Aluminum
- Size:
- 20 in x 25 in x 1 in
- UL Listed:
- Yes
- Width:
- 20 in