7.6 gal. Expansion Bracket for Stainless Steel Tank
7.6 gal. Expansion Bracket for Stainless Steel Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Application:
- Tanks
- Capacity:
- 7.6 gal
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 10-83/100 in
- Material:
- Stainless Steel
- Pressure - High:
- 10
- Product Type:
- Bracket
- Temperature Range:
- -10 to 120 Deg C
- UL Listed:
- No