Expansion Bracket for Steel Tank
Expansion Bracket for Steel Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 7.6 gal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection Location:
- Bottom
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Steel
- Product Type:
- Expansion Bracket