Polystyrene Fork in Crystal Clear

Part #DS1101CR  |  Item #7452664

Material:

Plastic

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Crystal Clear

Color Finish Category: Clear

Material: Plastic

Material Type: Polystyrene

Product Type: Fork