D&W

Polypropylene Tall Giant Wrapped in Translucent (Case of 1200)

Part #DDSTGW4300T  |  Manufacturer Part #DSTGW4-300T

Package Quantity:

Case of 1200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Translucent

Color Finish Category: Neutrals

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 10-1/4 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 1200

Product Type: Straws