Dwyer

1/2 in. 20 psi Sight Flow Indicator

Part #DSFI100D  |  Manufacturer Part #SFI-100-1/2

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2-1/4 in

End Connections: FNPT

Fitting Type: Straight

Maximum Pressure: 125 psi

Temperature Range: 32 to 200 Deg F