3/8 in. Portable Static Pressure Tip
3/8 in. Portable Static Pressure Tip
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic, Rubber