DESCRIPTION

DXV Ashbee™ 1.5 gpm 3-Hole Widespread Bathroom Faucet with Double Lever Handle

DD35101800

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Ashbee™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS, OD
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY