DESCRIPTION

  • Fine fire clay construction
  • Modern sleek design, designed for small and unique spaces
  • Overflow

DXV Seagram™ 1-Hole Pedestal Rectangular Bathroom Lavatory Sink

DD20095001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20-13/16 in x 15-5/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Seagram™
Color Finish
Canvas White
Color Finish Category
Whites
Depth
36 in
Drain Location
Rear
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 22 in
Pedestal Only - FEI
Yes
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY