• Cart

DESCRIPTION

DXV 12 in. Ceiling Mount Shower Arm

DD35702312

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
EPA Compliant
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
12 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS