DESCRIPTION

DXV 16 in. Shower Arm

DD35701316

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Brass
NSF Certified
No
Spout Reach
16-5/8 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS