DESCRIPTION

  • Adjustable 24" slide bar with bracket
  • Decorative metal hose: 5'
  • Handshower includes flow restrictor
  • Includes wall elbow
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Multifunction handshower with 3-spray functions and 5'decorative metal hose

DXV Rem™ 2.5 gpm Remote Wall Hand Shower with Adjustable Bar

DD35100780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Rem™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Material
Metal
NSF Certified
No
Showerhead Function
3
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY