DESCRIPTION

  • Center-to-center floor spread installation is 6"
  • Five-function traditional handshower
  • Floor hot/cold shut off
  • For use with free standing tubs
  • Handshower features 5' metal hose
  • Includes drain
  • Includes porcelain and metal handle buttons
  • Maximum handshower flow rate: 2.5 gpm (9.5 Lpm)

DXV Landfair® 2.5 gpm Tub Filler with Triple Cross Handle

DD35107954

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
6 in
Collection
Landfair®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Mount
Floor Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY