DESCRIPTION

  • Adjustable hot limit safety stop
  • Adjustable showerhead
  • Cast brass spout and valve
  • Ceramic disc valve cartridge
  • Includes concealed mounting hardware
  • Maximum showerhead flow rate: 2.0 gpm (7.6 Lpm)

DXV Keefe® 2 gpm Multifunction Showerhead

DD35104775

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Keefe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
7-1/2 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY