• Cart

DESCRIPTION

  • Adjustable hot limit safety stop
  • Cast brass valve body
  • Ceramic disc valve cartridge
  • Includes concealed mounting hardware
  • Pressure balance cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressures

DXV Rem® 2 gpm Shower Trim with Single Lever Handle

DD35100500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Rem®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Handle Type
Lever
Height
8-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
4 in

Starting at
Call for Pricing
  • QUANTITY