2 in. Conical Urinal Sponge Washer
2 in. Conical Urinal Sponge Washer
Frequently Purchased Together
Product Details
- Reliable performance
- Magnetic base secures level to iron and steel surfaces.
- Durable construction
- Permanently marked vials indicate plumb, level, and 45° mitre.
- V-grooved top working edge for plumbing and tubular work.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 6581015.02
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-33/100 in
- Diameter - Outside:
- 3-3/10 in
- Material:
- Rubber
- NSF Certified:
- Yes
- Product Type:
- Washer
- Thickness:
- 0.56 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb