DESCRIPTION

  • Concealed mounting
  • Includes assembly hardware
  • Solid brass construction

DXV Keefe® 24 in. Towel Bar

DD35104240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Keefe®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY