DESCRIPTION

DXV Percy™ 24 in. Towel Bar

DD35105240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Percy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
3-7/16 in

Starting at
Call for Pricing
  • QUANTITY