• Cart

DESCRIPTION

  • Lead-free construction
  • Modern and sleek silhouette
  • Solid Brass Construction for durability & long life

DXV Modulus™ 25-9/16 in. Towel Bar

DD35120240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-13/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
25-9/16 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY