DESCRIPTION

  • Faucet ledge with integral soap recess
  • Fine fire clay
  • Recessed overflow

DXV Fitzgerald® 3-Hole Pedestal Lavatory Sink

DD20015008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2 2008
Bowl Size Single Or Left
20-3/16 in x 12-5/16 in x 6-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2008
Center Size
8 in
Collection
Fitzgerald®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
8-1/4 in
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
28 in x 22 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY