DESCRIPTION

DXV Percy™ 5-1/2 in. Towel Bar

DD35105160

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Percy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY