DESCRIPTION

  • Braided, stainless steel flexible supply hose with 3/8" compression fitting
  • Cast brass spout
  • Ceramic disc valve cartridge
  • Low flow rate of 1.2 gpm (4.5 Lpm)

DXV Lyndon® 5-3/4 in. Bathroom Faucet with Single Lever Handle

DD3510910C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Lyndon®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
3-11/16 in
Spout Reach
7 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY