DESCRIPTION

  • Cast brass
  • Features a decorative base ring with a two tone finish in either Polished Chrome or Brushed Nickel, Cast brass spout and side valves for longevity
  • Includes 1/2 NPA adapter for 1/2 or 3/4 installations
  • Sleek, modern design with fluid and balanced proportions

DXV Modulus™ 9-5/8 in. Wall Mount Tub Spout

DD35120760

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Modulus™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-5/8 in
Material
Cast Brass
NSF Certified
No
Spout Reach
7-13/16 in
WaterSense Labeled
No
Width
2 in

Starting at
Call for Pricing
  • QUANTITY