DESCRIPTION

  • Bottle capacity: 19 ounces
  • Dezincificated brass protects against aggressive components of soap
  • Spout is 4" and provides greater reach
  • Top fill with sealed shroud

DXV Contemporary Deckmount Soap Dispenser

DD35401720

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
19 oz
Collection
Contemporary
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Reach
4 in

Starting at
Call for Pricing
  • QUANTITY