• Cart

DESCRIPTION

  • Brass construction
  • Removable trap eye for easy cleaning
  • Slip fit inlet diameter: 1-1/4"

DXV Decorative P-Trap

DD35700020

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip-fit
FM Approved
No
IAPMO Listed
No
Inside Diameter
1-1/4 in
Length
15-7/16 in
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY