DESCRIPTION

  • 1/8" Thin profile
  • Concealed mounting for a polished aesthetic
  • Durable forged brass escutcheon and handles for a trim to last a lifetime
  • Rough-in valve sold separately

DXV Modulus™ Double-Handle Thermostatic Valve Trim

DD35120527

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Modulus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Height
7-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Forged Brass
Number of Handles
Two Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY