• Cart

DESCRIPTION

  • Fits any conventional elongated toilet
  • Made from hard, scratch-resistant surface feel and look like chinaware
  • Seat can be removed from bowl with the push of a button allowing for easy removal and reattachment of seat without tools for quick and easy cleaning
  • Seat complete with mounting hardware
  • Slow-close hinge for user convenience
  • Top mounting traditional styled solid seat with cover can be installed from top of toilet bowl

DXV Fitzgerald® Elongated Toilet Slow Close Seat

D5004A20G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
CARB OTC LEED Compliant
No
Collection
Fitzgerald®
Color Finish
Biscuit
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Material
Duroplast
Toilet Seat Shape
Elongated

Starting at
Call for Pricing
  • QUANTITY