1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Canvas White

You last purchased this on
 
DXV

Equility™ 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Canvas White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Equility™ 1.0 gpf/1.28 gpf Dual Flush Toilet Tank in Canvas White

  • Fast #
  • Part #DD24434A200415
  • Item #4738895
  • Manufacturer Part #D24434A200.415
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Canvas White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12" (305mm) rough-in
  • High efficiency, dual flush, low consumption 1.28gpf/4.8Lpf conserving flush 1.0 gpf/3.8Lpf
  • Vitreous china
  • Chrome top mounted push button actuator
  • 3" Flush valve
  • EverCleansurface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Equility™
Color Finish Category:
Whites
Color Finish Name:
Canvas White
Depth:
7-13/16 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.0 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Button
Height:
14-3/16 in
IAPMO Listed -:
Yes
Length:
7-15/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15-1/8 in